Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-1000-04-08

  • Zoro # G615574665


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Temper
T651
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-6061-1000-04-08
Zoro #
G615574665
UPC #
847554028148
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.002 in
Thickness
1 in
Width Tolerance
+/-0.002 in
Overall Width
4 in
Overall Length
8 in

Details

Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Thickness Tolerance
+/-0.002 in
Temper
T651
Material
Aluminum
Yield Strength
40 ksi
Material Grade
6061
Rockwell Hardness
60 HRB
Straightness Tolerance
Not Rated
Mechanical Finish
Precision Ground, Mill
Elongation
17 %
Galvanized
Not Galvanized
Tolerance Rating
Tight
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant
Fabrication
Hot Rolled
Flatness Tolerance
+0.002 in/+0.01 in
Brinell Hardness
95 HBW
System of Measurement
Inch

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 8 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 1 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.