Precision Machine-Ready Blank
Mfr # SB-6061-1500-36-36
Zoro # G516214875
product price: $3,639.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material Grade
6061
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Elongation
17 %
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SB-6061-1500-36-36
Zoro #
G516214875
UPC #
847554034644
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.002 in
Thickness
1.5 in
Overall Width
36 in
Overall Length
36 in
Width Tolerance
+/-0.002 in
Details
Material Grade
6061
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Elongation
17 %
Shape
Plate
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
Item
Aluminum Precision Blank
Temper
T651
Material
Aluminum
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
45 ksi
Flatness Tolerance
+0.002 in/+0.01 in
Yield Strength
40 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 36 in, Width Tolerance +/-0.002 in, Thickness 1.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.