Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-2000-04-04

  • Zoro # G116214879


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Thickness
2 in
Temper
T651
Straightness Tolerance
Not Rated
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-2000-04-04
Zoro #
G116214879
UPC #
847554028742
Country of Origin
United States

Dimensions

Thickness
2 in
Overall Width
4 in
Overall Length
4 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in

Details

Heat Treatment
Tempered
Temper
T651
Straightness Tolerance
Not Rated
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Elongation
17 %
Tolerance Rating
Tight
Resistance Properties
Corrosion-Resistant
Item
Aluminum Precision Blank
System of Measurement
Inch
Mechanical Finish
Precision Ground, Mill
Material Grade
6061
Rockwell Hardness
60 HRB
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Heat Treatable
Yield Strength
40 ksi
Galvanized
Not Galvanized
Brinell Hardness
95 HBW
Fabrication
Hot Rolled
Material
Aluminum
Tensile Strength
45 ksi

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 4 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 2 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.