Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-6061-2000-12-12

  • Zoro # G016214870


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 in
Shape
Plate
Length Tolerance
+/-0.002 in
Elongation
17 %
Width Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-6061-2000-12-12
Zoro #
G016214870
UPC #
847554028827
Country of Origin
United States

Dimensions

Thickness
2 in
Length Tolerance
+/-0.002 in
Width Tolerance
+/-0.002 in
Overall Width
12 in
Overall Length
12 in

Details

Shape
Plate
Elongation
17 %
Yield Strength
40 ksi
System of Measurement
Inch
Material
Aluminum
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Tensile Strength
45 ksi
Item
Aluminum Precision Blank
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material Grade
6061
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 2 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.