Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-2000-12-24

  • Zoro # G516214837


product price: $1,410.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Shape
Plate
Width Tolerance
+/-0.002 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-2000-12-24
Zoro #
G516214837
UPC #
847554028841
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Thickness
2 in
Overall Width
12 in
Length Tolerance
+/-0.002 in
Overall Length
24 in

Details

Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Shape
Plate
Material
Aluminum
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Yield Strength
40 ksi
Material Grade
6061
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Elongation
17 %
Tensile Strength
45 ksi
Flatness Tolerance
+0.002 in/+0.01 in
Temper
T651

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 24 in, Length Tolerance +/-0.002 in, Overall Width 12 in, Width Tolerance +/-0.002 in, Thickness 2 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.