Precision Machine-Ready Blank
Mfr # SB-6061-2000-36-36
Zoro # G916214895
product price: $5,419.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Tensile Strength
45 ksi
Width Tolerance
+/-0.002 in
Overall Width
36 in
Shape
Plate
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-6061-2000-36-36
Zoro #
G916214895
UPC #
847554034705
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Overall Width
36 in
Thickness
2 in
Overall Length
36 in
Length Tolerance
+/-0.002 in
Details
Tensile Strength
45 ksi
Shape
Plate
Heat Treatable
Heat Treatable
Temper
T651
Thickness Tolerance
+/-0.002 in
Resistance Properties
Corrosion-Resistant
Material Grade
6061
System of Measurement
Inch
Flatness Tolerance
+0.002 in/+0.01 in
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Item
Aluminum Precision Blank
Elongation
17 %
Material
Aluminum
Yield Strength
40 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +/-0.002 in, Overall Width 36 in, Width Tolerance +/-0.002 in, Thickness 2 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.