Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-6061-8000-08-08

  • Zoro # G516215247


product price: $2,311.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
40 ksi
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+0.002 in/+0.01 in
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-6061-8000-08-08
Zoro #
G516215247
UPC #
847554028940
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Width
8 in
Length Tolerance
+/-0.002 in
Thickness
8 in
Width Tolerance
+/-0.002 in

Details

Yield Strength
40 ksi
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
+0.002 in/+0.01 in
Tensile Strength
45 ksi
System of Measurement
Inch
Item
Aluminum Precision Blank
Material Grade
6061
Heat Treatment
Tempered
Material
Aluminum
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Elongation
17 %
Temper
T651
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 8 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.