Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0125-04-08

  • Zoro # G616215246


product price: $64.99
/ea

Key Features

Rockwell Hardness
80 HRB
Galvanized
Not Galvanized
Overall Length
8 in
Heat Treatment
Tempered
Tensile Strength
73 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0125-04-08
Zoro #
G616215246
UPC #
847554029282
Country of Origin
United States

Dimensions

Overall Length
8 in
Width Tolerance
+/-0.002 in
Overall Width
4 in
Thickness
0.125 in
Length Tolerance
+/-0.002 in

Details

Rockwell Hardness
80 HRB
Galvanized
Not Galvanized
Heat Treatment
Tempered
Tensile Strength
73 ksi
Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Material
Aluminum
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Brinell Hardness
150 HBW
Item
Aluminum Precision Blank
Elongation
11 %
Tolerance Rating
Tight
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Mechanical Finish
Precision Ground, Mill
Yield Strength
63 ksi
Temper
T651

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 8 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.