Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0125-06-12

  • Zoro # G916215229


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Tolerance Rating
Tight
Overall Width
6 in
Yield Strength
63 ksi
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0125-06-12
Zoro #
G916215229
UPC #
847554029312
Country of Origin
United States

Dimensions

Overall Width
6 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in
Overall Length
12 in
Thickness
0.125 in

Details

Tolerance Rating
Tight
Yield Strength
63 ksi
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Rockwell Hardness
80 HRB
Flatness Tolerance
+0.002 in/+0.01 in
Temper
T651
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.002 in
Brinell Hardness
150 HBW
Elongation
11 %
Straightness Tolerance
Not Rated
System of Measurement
Inch
Mechanical Finish
Precision Ground, Mill
Tensile Strength
73 ksi
Material Grade
7075
Item
Aluminum Precision Blank
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +/-0.002 in, 6 in Overall Width, Width Tolerance +/-0.002 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.