Precision Machine-Ready Blank
Mfr # SB-7075-0125-08-12
Zoro # G916214710
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.002 in
Overall Length
12 in
Width Tolerance
+/-0.002 in
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-0125-08-12
Zoro #
G916214710
UPC #
847554029336
Country of Origin
United States
Dimensions
Overall Length
12 in
Width Tolerance
+/-0.002 in
Overall Width
8 in
Length Tolerance
+/-0.002 in
Thickness
0.125 in
Details
Resistance Properties
Corrosion-Resistant
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Heat Treatment
Tempered
Material
Aluminum
Tensile Strength
73 ksi
Yield Strength
63 ksi
Material Grade
7075
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Temper
T651
Elongation
11 %
Shape
Sheet
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.125 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.