Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0625-04-04

  • Zoro # G916214574


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Width Tolerance
+/-0.002 in
Mechanical Finish
Precision Ground, Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0625-04-04
Zoro #
G916214574
UPC #
847554030264
Country of Origin
United States

Dimensions

Width Tolerance
+/-0.002 in
Thickness
0.625 in
Length Tolerance
+/-0.002 in
Overall Length
4 in
Overall Width
4 in

Details

Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Flatness Tolerance
+0.002 in/+0.01 in
Mechanical Finish
Precision Ground, Mill
Resistance Properties
Corrosion-Resistant
Tensile Strength
73 ksi
Includes Material Certificate
Material Certificate with Lot Number
Elongation
11 %
Thickness Tolerance
+/-0.002 in
Galvanized
Not Galvanized
Material
Aluminum
Rockwell Hardness
80 HRB
Item
Aluminum Precision Blank
Material Grade
7075
Tolerance Rating
Tight
Straightness Tolerance
Not Rated
Temper
T651
Brinell Hardness
150 HBW
Yield Strength
63 ksi
System of Measurement
Inch

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 4 in Overall Length, Length Tolerance +/-0.002 in, 4 in Overall Width, Width Tolerance +/-0.002 in, 0.625 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.