Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # SB-7075-0875-02-03

  • Zoro # G416214487


product price: $57.39
/ea

Key Features

Thickness
0.875 in
Temper
T651
Thickness Tolerance
+/-0.002 in
Mechanical Finish
Precision Ground, Mill
Heat Treatment
Tempered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0875-02-03
Zoro #
G416214487
UPC #
847554030608
Country of Origin
United States

Dimensions

Thickness
0.875 in
Width Tolerance
+/-0.002 in
Overall Width
2 in
Length Tolerance
+/-0.002 in
Overall Length
3 in

Details

Temper
T651
Item
Aluminum Precision Blank
Thickness Tolerance
+/-0.002 in
Mechanical Finish
Precision Ground, Mill
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
Rockwell Hardness
80 HRB
Material
Aluminum
Tensile Strength
73 ksi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Elongation
11 %
Brinell Hardness
150 HBW
Flatness Tolerance
+0.002 in/+0.01 in
Tolerance Rating
Tight
Straightness Tolerance
Not Rated
Yield Strength
63 ksi

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 3 in Overall Length, Length Tolerance +/-0.002 in, 2 in Overall Width, Width Tolerance +/-0.002 in, 0.875 in Thickness, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Precision Ground, Mill, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.