Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0875-08-08

  • Zoro # G316214532


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material Grade
7075
Thickness Tolerance
+/-0.002 in
Thickness
0.875 in
Yield Strength
63 ksi
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0875-08-08
Zoro #
G316214532
UPC #
847554030721
Country of Origin
United States

Dimensions

Thickness
0.875 in
Overall Width
8 in
Length Tolerance
+/-0.002 in
Overall Length
8 in
Width Tolerance
+/-0.002 in

Details

Material Grade
7075
Thickness Tolerance
+/-0.002 in
Yield Strength
63 ksi
Resistance Properties
Corrosion-Resistant
Material
Aluminum
Flatness Tolerance
+0.002 in/+0.01 in
Shape
Plate
Heat Treatable
Heat Treatable
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Precision Blank
Tensile Strength
73 ksi
Heat Treatment
Tempered
Temper
T651
Elongation
11 %

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.875 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.