Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-0875-08-12

  • Zoro # G716214514


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-0875-08-12
Zoro #
G716214514
UPC #
847554030738
Country of Origin
United States

Dimensions

Overall Width
8 in
Width Tolerance
+/-0.002 in
Thickness
0.875 in
Length Tolerance
+/-0.002 in
Overall Length
12 in

Details

Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Thickness Tolerance
+/-0.002 in
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73 ksi
System of Measurement
Inch
Shape
Plate
Material
Aluminum
Heat Treatable
Heat Treatable
Yield Strength
63 ksi
Temper
T651
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Material Grade
7075
Elongation
11 %

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 0.875 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.