Precision Machine-Ready Blank
Mfr # SB-7075-1500-08-08
Zoro # G816214292
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant
Yield Strength
63 ksi
Temper
T651
Shape
Plate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-7075-1500-08-08
Zoro #
G816214292
UPC #
847554031339
Country of Origin
United States
Dimensions
Width Tolerance
+/-0.002 in
Thickness
1.5 in
Length Tolerance
+/-0.002 in
Overall Width
8 in
Overall Length
8 in
Details
Resistance Properties
Corrosion-Resistant
Yield Strength
63 ksi
Temper
T651
Shape
Plate
System of Measurement
Inch
Material Grade
7075
Material
Aluminum
Flatness Tolerance
+0.002 in/+0.01 in
Heat Treatment
Tempered
Item
Aluminum Precision Blank
Elongation
11 %
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73 ksi
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +/-0.002 in, Overall Width 8 in, Width Tolerance +/-0.002 in, Thickness 1.5 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.