Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # SB-7075-2000-06-06

  • Zoro # G516214356


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Thickness
2 in
Shape
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-7075-2000-06-06
Zoro #
G516214356
UPC #
847554031513
Country of Origin
United States

Dimensions

Overall Length
6 in
Thickness
2 in
Overall Width
6 in
Width Tolerance
+/-0.002 in
Length Tolerance
+/-0.002 in

Details

Heat Treatable
Heat Treatable
Thickness Tolerance
+/-0.002 in
Shape
Plate
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73 ksi
Item
Aluminum Precision Blank
Elongation
11 %
Material Grade
7075
Heat Treatment
Tempered
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Flatness Tolerance
+0.002 in/+0.01 in
Yield Strength
63 ksi
Temper
T651
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +/-0.002 in, Overall Width 6 in, Width Tolerance +/-0.002 in, Thickness 2 in, Thickness Tolerance +/-0.002 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.