Precision Machine-Ready Blank
Mfr # UB-2024-0125-04-12
Zoro # G016214269
product price: $38.95
/eaKey Features
Thickness Tolerance
Not Rated
Length Tolerance
+0.063 in/0 in
Heat Treatable
Heat Treatable
Tensile Strength
57 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-2024-0125-04-12
Zoro #
G016214269
UPC #
847554039267
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Thickness
0.125 in
Overall Width
4 in
Details
Thickness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Tensile Strength
57 ksi
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Galvanized
Not Galvanized
Material Grade
2024
Heat Treatment
Tempered
Rockwell Hardness
75 HRB
Brinell Hardness
120 HBW
Elongation
4 %
Temper
T3
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Straightness Tolerance
Not Rated
Item
Aluminum Precision Blank
Yield Strength
41 ksi
Tolerance Rating
Standard
Flatness Tolerance
Not Rated
System of Measurement
Inch
Description
Aluminum Precision Blank, Aluminum, 2024, T3, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.