Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0125-06-24

  • Zoro # G916214253


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Overall Length
24 in
Rockwell Hardness
75 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0125-06-24
Zoro #
G916214253
UPC #
847554039298
Country of Origin
United States

Dimensions

Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
0.125 in
Overall Width
6 in

Details

Material
Aluminum
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
75 HRB
Flatness Tolerance
Not Rated
Item
Aluminum Precision Blank
System of Measurement
Inch
Elongation
4 %
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Temper
T3
Brinell Hardness
120 HBW
Thickness Tolerance
Not Rated
Heat Treatment
Tempered
Straightness Tolerance
Not Rated
Yield Strength
41 ksi
Heat Treatable
Heat Treatable
Tensile Strength
57 ksi
Tolerance Rating
Standard
Material Grade
2024

Description

Aluminum Precision Blank, Aluminum, 2024, T3, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.