Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0125-24-24

  • Zoro # G916214291


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Width Tolerance
+0.063 in/0 in
Yield Strength
41 ksi
Heat Treatable
Heat Treatable
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0125-24-24
Zoro #
G916214291
UPC #
847554039342
Country of Origin
United States

Dimensions

Overall Width
24 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Thickness
0.125 in

Details

Item
Aluminum Precision Blank
Yield Strength
41 ksi
Heat Treatable
Heat Treatable
Elongation
4 %
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Temper
T3
Shape
Sheet
Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
2024
Tensile Strength
57 ksi
System of Measurement
Inch

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T3, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.