Precision Machine-Ready Blank
Mfr # UB-2024-0375-24-24
Zoro # G016214832
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.375 in
Material
Aluminum
Heat Treatable
Heat Treatable
Material Grade
2024
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UB-2024-0375-24-24
Zoro #
G016214832
UPC #
847554039663
Country of Origin
United States
Dimensions
Thickness
0.375 in
Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Overall Width
24 in
Width Tolerance
+0.063 in/0 in
Details
Material
Aluminum
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Material Grade
2024
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Tensile Strength
57 ksi
Shape
Plate
Temper
T351
Yield Strength
41 ksi
Elongation
4 %
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.