Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-2024-0500-06-24

  • Zoro # G416214852


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Overall Length
24 in
Yield Strength
41 ksi
Straightness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-2024-0500-06-24
Zoro #
G416214852
UPC #
847554039717
Country of Origin
United States

Dimensions

Overall Length
24 in
Thickness
0.5 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in

Details

Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Yield Strength
41 ksi
Straightness Tolerance
Not Rated
Rockwell Hardness
75 HRB
Fabrication
Hot Rolled
Brinell Hardness
120 HBW
Flatness Tolerance
Not Rated
Thickness Tolerance
Not Rated
Galvanized
Not Galvanized
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
2024
Temper
T351
System of Measurement
Inch
Elongation
4 %
Tensile Strength
57 ksi
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, 2024, T351, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, 120 HBW Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.