Precision Machine-Ready Blank
Mfr # UB-2024-0750-18-18
Zoro # G716214743
product price: $646.99
/ea
Free Shipping & Returns
Key Features
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatable
Heat Treatable
Temper
T351
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-2024-0750-18-18
Zoro #
G716214743
UPC #
847554039953
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Overall Length
18 in
Overall Width
18 in
Width Tolerance
+0.063 in/0 in
Thickness
0.75 in
Details
Includes Material Certificate
Material Certificate with Lot Number
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Heat Treatable
Heat Treatable
Temper
T351
Material
Aluminum
Item
Aluminum Precision Blank
Tensile Strength
57 ksi
Heat Treatment
Tempered
System of Measurement
Inch
Shape
Plate
Elongation
4 %
Material Grade
2024
Yield Strength
41 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 18 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 41 ksi, Tensile Strength 57 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.