Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-3003-0125-12-12

  • Zoro # G616214775


product price: $63.95
/ea

Key Features

Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-3003-0125-12-12
Zoro #
G616214775
UPC #
847554040096
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Overall Width
12 in
Thickness
0.125 in
Overall Length
12 in

Details

Material
Aluminum
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Heat Treatment
No Heat Treatment
Temper
H14
System of Measurement
Inch
Material Grade
3003
Item
Aluminum Precision Blank
Heat Treatable
Not Heat Treatable

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 3003, Temper H14, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.