Precision Machine-Ready Blank
Mfr # UB-3003-0190-12-12
Zoro # G416214807
product price: $77.79
/ea
Free Shipping & Returns
Key Features
Thickness
0.19 in
Overall Width
12 in
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-3003-0190-12-12
Zoro #
G416214807
UPC #
847554040119
Country of Origin
United States
Dimensions
Thickness
0.19 in
Overall Width
12 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Details
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Temper
H14
Material Grade
3003
Shape
Sheet
Heat Treatable
Not Heat Treatable
Material
Aluminum
Item
Aluminum Precision Blank
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 3003, Temper H14, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.