Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-5052-0190-06-12

  • Zoro # G716214736


product price: $38.75
/ea

Key Features

Temper
H32
Rockwell Hardness
55 HRB
Thickness
0.19 in
Overall Length
12 in
Brinell Hardness
60 HBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-5052-0190-06-12
Zoro #
G716214736
UPC #
847554040140
Country of Origin
United States

Dimensions

Thickness
0.19 in
Overall Length
12 in
Width Tolerance
+0.063 in/0 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in

Details

Temper
H32
Rockwell Hardness
55 HRB
Brinell Hardness
60 HBW
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Tensile Strength
Not Rated
Item
Aluminum Precision Blank
Flatness Tolerance
Not Rated
Yield Strength
Not Rated
System of Measurement
Inch
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Material Grade
5052
Galvanized
Not Galvanized
Thickness Tolerance
Not Rated
Material
Aluminum
Fabrication
Hot Rolled

Description

Aluminum Precision Blank, Aluminum, 5052, H32, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.19 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Yield Strength Not Rated, Tensile Strength Not Rated, 60 HBW Brinell Hardness, 55 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.