Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0063-12-12

  • Zoro # G116215227


product price: $49.95
/ea

Key Features

Shape
Sheet
Tensile Strength
45 ksi
Overall Length
12 in
Elongation
17 %
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0063-12-12
Zoro #
G116215227
UPC #
847554040508
Country of Origin
United States

Dimensions

Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Thickness
0.063 in
Overall Width
12 in

Details

Shape
Sheet
Item
Aluminum Precision Blank
Tensile Strength
45 ksi
Elongation
17 %
Material
Aluminum
Heat Treatment
Tempered
Heat Treatable
Heat Treatable
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Temper
T6
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
40 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.063 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.