Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0063-12-24

  • Zoro # G416215156


product price: $82.75
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Tensile Strength
45 ksi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Elongation
17 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0063-12-24
Zoro #
G416215156
UPC #
847554040515
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.063 in
Overall Length
24 in
Overall Width
12 in
Length Tolerance
+0.063 in/0 in

Details

Heat Treatment
Tempered
Item
Aluminum Precision Blank
Tensile Strength
45 ksi
System of Measurement
Inch
Heat Treatable
Heat Treatable
Elongation
17 %
Shape
Sheet
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Temper
T6
Material Grade
6061
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.063 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.