Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0125-04-08

  • Zoro # G316215195


product price: $27.69
/ea

Key Features

Length Tolerance
+0.063 in/0 in
Tolerance Rating
Standard
Yield Strength
40 ksi
System of Measurement
Inch
Flatness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0125-04-08
Zoro #
G316215195
UPC #
847554040638
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Thickness
0.125 in
Overall Length
8 in
Overall Width
4 in
Width Tolerance
+0.063 in/0 in

Details

Tolerance Rating
Standard
Item
Aluminum Precision Blank
Yield Strength
40 ksi
System of Measurement
Inch
Flatness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Elongation
17 %
Brinell Hardness
95 HBW
Thickness Tolerance
Not Rated
Rockwell Hardness
60 HRB
Tensile Strength
45 ksi
Heat Treatment
Tempered
Temper
T6
Heat Treatable
Heat Treatable
Material Grade
6061
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Aluminum Precision Blank, Aluminum, 6061, T6, 8 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.