Precision Machine-Ready Blank
Mfr # UB-6061-0125-12-12
Zoro # G616215222
product price: $66.15
/eaKey Features
Temper
T6
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Overall Width
12 in
Heat Treatment
Tempered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0125-12-12
Zoro #
G616215222
UPC #
847554040690
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
12 in
Thickness
0.125 in
Width Tolerance
+0.063 in/0 in
Length Tolerance
+0.063 in/0 in
Details
Temper
T6
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Item
Aluminum Precision Blank
Elongation
17 %
Tensile Strength
45 ksi
Material Grade
6061
System of Measurement
Inch
Shape
Sheet
Heat Treatable
Heat Treatable
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.