Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0125-12-18

  • Zoro # G316215188


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Heat Treatment
Tempered
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Tensile Strength
45 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0125-12-18
Zoro #
G316215188
UPC #
847554040706
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Length
18 in
Overall Width
12 in
Thickness
0.125 in

Details

Heat Treatment
Tempered
Elongation
17 %
Resistance Properties
Corrosion-Resistant
Shape
Sheet
Tensile Strength
45 ksi
System of Measurement
Inch
Material Grade
6061
Material
Aluminum
Yield Strength
40 ksi
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Temper
T6
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.125 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.