Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-6061-0375-02-12

  • Zoro # G916215120


product price: $38.55
/ea

Key Features

Width Tolerance
+0.063 in/0 in
Tensile Strength
45 ksi
Rockwell Hardness
60 HRB
Tolerance Rating
Standard
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0375-02-12
Zoro #
G916215120
UPC #
847554041406
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in
Thickness
0.375 in
Overall Width
2 in

Details

Tensile Strength
45 ksi
Rockwell Hardness
60 HRB
Tolerance Rating
Standard
System of Measurement
Inch
Galvanized
Not Galvanized
Temper
T651
Straightness Tolerance
Not Rated
Flatness Tolerance
Not Rated
Thickness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Hot Rolled
Heat Treatment
Tempered
Material Grade
6061
Elongation
17 %
Item
Aluminum Precision Blank
Brinell Hardness
95 HBW
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Material
Aluminum

Description

Aluminum Precision Blank, Aluminum, 6061, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.375 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.