Precision Machine-Ready Blank
Mfr # UB-6061-0375-12-18
Zoro # G716215153
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.375 in
Overall Width
12 in
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-0375-12-18
Zoro #
G716215153
UPC #
847554041529
Country of Origin
United States
Dimensions
Thickness
0.375 in
Overall Width
12 in
Length Tolerance
+0.063 in/0 in
Overall Length
18 in
Width Tolerance
+0.063 in/0 in
Details
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Item
Aluminum Precision Blank
Temper
T651
Tensile Strength
45 ksi
Yield Strength
40 ksi
Shape
Plate
System of Measurement
Inch
Heat Treatment
Tempered
Elongation
17 %
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.375 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.