Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-6061-0875-06-06

  • Zoro # G816214537


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Heat Treatable
Heat Treatable
Thickness
0.875 in
Length Tolerance
+0.063 in/0 in
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-6061-0875-06-06
Zoro #
G816214537
UPC #
847554045695
Country of Origin
United States

Dimensions

Overall Length
6 in
Thickness
0.875 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
6 in

Details

Heat Treatable
Heat Treatable
Temper
T651
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Tensile Strength
45 ksi
Elongation
17 %
Heat Treatment
Tempered
System of Measurement
Inch
Shape
Plate
Item
Aluminum Precision Blank
Material Grade
6061
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.875 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.