Precision Machine-Ready Blank
Mfr # UB-6061-1500-15-15
Zoro # G416214463
product price: $23.35
/eaKey Features
Rockwell Hardness
60 HRB
Length Tolerance
+0.063 in/0 in
Yield Strength
40 ksi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-1500-15-15
Zoro #
G416214463
UPC #
847554046593
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Overall Width
1 1/2 in
Overall Length
1 in
Thickness
1.5 in
Description
Aluminum Precision Blank, Aluminum, 6061, T651, 1 in Overall Length, Length Tolerance +0.063 in/0 in, 1 1/2 in Overall Width, Width Tolerance +0.063 in/0 in, 1.5 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.