Precision Machine-Ready Blank
Mfr # UB-6061-2000-12-36
Zoro # G016214368
product price: $1,281.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
45 ksi
Temper
T651
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-2000-12-36
Zoro #
G016214368
UPC #
847554046821
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Width
12 in
Thickness
2 in
Length Tolerance
+0.063 in/0 in
Overall Length
36 in
Details
Tensile Strength
45 ksi
Temper
T651
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Elongation
17 %
System of Measurement
Inch
Yield Strength
40 ksi
Material Grade
6061
Shape
Plate
Heat Treatable
Heat Treatable
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 6061, Temper T651, Overall Length 36 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 2 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.