Precision Machine-Ready Blank
Mfr # UB-6061-3000-03-03
Zoro # G316214358
product price: $66.49
/eaKey Features
Width Tolerance
+0.063 in/0 in
Heat Treatable
Heat Treatable
Material Grade
6061
Overall Width
3 in
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-6061-3000-03-03
Zoro #
G316214358
UPC #
847554046852
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Width
3 in
Overall Length
3 in
Length Tolerance
+0.063 in/0 in
Thickness
3 in
Description
Aluminum Precision Blank, Aluminum, 6061, T651, 3 in Overall Length, Length Tolerance +0.063 in/0 in, 3 in Overall Width, Width Tolerance +0.063 in/0 in, 3 in Thickness, Thickness Tolerance Not Rated, Fabrication Hot Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 HBW Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.