Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0125-04-12

  • Zoro # G016214412


product price: $35.35
/ea

Key Features

Thickness Tolerance
Not Rated
Elongation
11 %
Overall Length
12 in
Straightness Tolerance
Not Rated
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0125-04-12
Zoro #
G016214412
UPC #
847554046920
Country of Origin
United States

Dimensions

Overall Length
12 in
Thickness
0.125 in
Length Tolerance
+0.063 in/0 in
Overall Width
4 in
Width Tolerance
+0.063 in/0 in

Details

Thickness Tolerance
Not Rated
Elongation
11 %
Straightness Tolerance
Not Rated
Material Grade
7075
Tensile Strength
73 ksi
Brinell Hardness
150 HBW
Flatness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Heat Treatable
Item
Aluminum Precision Blank
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Galvanized
Not Galvanized
Yield Strength
63 ksi
Material
Aluminum
Rockwell Hardness
80 HRB
Temper
T651
Tolerance Rating
Standard

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.