Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-7075-0125-06-12

  • Zoro # G016214436


product price: $44.15
/ea

Key Features

Width Tolerance
+0.063 in/0 in
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Thickness
0.125 in
Rockwell Hardness
80 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0125-06-12
Zoro #
G016214436
UPC #
847554046944
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.125 in
Overall Width
6 in
Overall Length
12 in
Length Tolerance
+0.063 in/0 in

Details

Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
80 HRB
Yield Strength
63 ksi
Item
Aluminum Precision Blank
Temper
T651
Heat Treatable
Heat Treatable
Thickness Tolerance
Not Rated
Elongation
11 %
Brinell Hardness
150 HBW
Material Grade
7075
Material
Aluminum
Straightness Tolerance
Not Rated
Galvanized
Not Galvanized
Heat Treatment
Tempered
Flatness Tolerance
Not Rated
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
73 ksi

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.