Precision Machine-Ready Blank
Mfr # UB-7075-0125-06-24
Zoro # G816214353
product price: $71.99
/eaKey Features
Rockwell Hardness
80 HRB
Yield Strength
63 ksi
Thickness
0.125 in
Material Grade
7075
Tolerance Rating
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0125-06-24
Zoro #
G816214353
UPC #
847554046951
Country of Origin
United States
Dimensions
Thickness
0.125 in
Overall Width
6 in
Length Tolerance
+0.063 in/0 in
Overall Length
24 in
Width Tolerance
+0.063 in/0 in
Details
Rockwell Hardness
80 HRB
Yield Strength
63 ksi
Material Grade
7075
Tolerance Rating
Standard
Thickness Tolerance
Not Rated
Tensile Strength
73 ksi
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Straightness Tolerance
Not Rated
Temper
T651
Flatness Tolerance
Not Rated
Brinell Hardness
150 HBW
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Precision Blank
Material
Aluminum
System of Measurement
Inch
Elongation
11 %
Galvanized
Not Galvanized
Heat Treatment
Tempered
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.125 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.