Precision Machine-Ready Blank
Mfr # UB-7075-0190-12-12
Zoro # G216214410
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Elongation
11 %
Tensile Strength
73 ksi
Thickness
0.19 in
Overall Length
12 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0190-12-12
Zoro #
G216214410
UPC #
847554047071
Country of Origin
United States
Dimensions
Thickness
0.19 in
Overall Length
12 in
Overall Width
12 in
Length Tolerance
+0.063 in/0 in
Width Tolerance
+0.063 in/0 in
Details
Elongation
11 %
Tensile Strength
73 ksi
Heat Treatable
Heat Treatable
Material Grade
7075
Material
Aluminum
Heat Treatment
Tempered
Shape
Sheet
Resistance Properties
Corrosion-Resistant
Temper
T651
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Precision Blank
Yield Strength
63 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 12 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.