Precision Machine-Ready Blank
Mfr # UB-7075-0190-12-24
Zoro # G816214384
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Shape
Sheet
Tensile Strength
73 ksi
Material Grade
7075
Width Tolerance
+0.063 in/0 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0190-12-24
Zoro #
G816214384
UPC #
847554047088
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Length
24 in
Length Tolerance
+0.063 in/0 in
Thickness
0.19 in
Overall Width
12 in
Details
Shape
Sheet
Item
Aluminum Precision Blank
Tensile Strength
73 ksi
Material Grade
7075
Material
Aluminum
Temper
T651
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Elongation
11 %
Yield Strength
63 ksi
Heat Treatable
Heat Treatable
System of Measurement
Inch
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 12 in, Width Tolerance +0.063 in/0 in, Thickness 0.19 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Sheet, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.