Precision Machine-Ready Blank
Mfr # UB-7075-0250-02-12
Zoro # G316214365
product price: $33.59
/eaKey Features
Resistance Properties
Corrosion-Resistant
Brinell Hardness
150 HBW
Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0250-02-12
Zoro #
G316214365
UPC #
847554047118
Country of Origin
United States
Dimensions
Length Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
0.25 in
Width Tolerance
+0.063 in/0 in
Overall Width
2 in
Details
Resistance Properties
Corrosion-Resistant
Brinell Hardness
150 HBW
Yield Strength
63 ksi
Includes Material Certificate
Material Certificate with Lot Number
Flatness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Elongation
11 %
Item
Aluminum Precision Blank
Galvanized
Not Galvanized
Temper
T651
Tensile Strength
73 ksi
Material
Aluminum
Tolerance Rating
Standard
Rockwell Hardness
80 HRB
Thickness Tolerance
Not Rated
System of Measurement
Inch
Straightness Tolerance
Not Rated
Heat Treatment
Tempered
Material Grade
7075
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 2 in Overall Width, Width Tolerance +0.063 in/0 in, 0.25 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.