Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0250-06-06

  • Zoro # G516214370


product price: $39.75
/ea

Key Features

Elongation
11 %
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Width Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0250-06-06
Zoro #
G516214370
UPC #
847554047132
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
6 in
Thickness
0.25 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in

Details

Elongation
11 %
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material
Aluminum
Shape
Plate
Yield Strength
63 ksi
Resistance Properties
Corrosion-Resistant
Heat Treatment
Tempered
Temper
T651
Material Grade
7075
Item
Aluminum Precision Blank
System of Measurement
Inch
Tensile Strength
73 ksi

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.