Precision Machine-Ready Blank
Mfr # UB-7075-0250-24-24
Zoro # G216214366
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+0.063 in/0 in
Temper
T651
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0250-24-24
Zoro #
G216214366
UPC #
847554047200
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Width
24 in
Overall Length
24 in
Thickness
0.25 in
Length Tolerance
+0.063 in/0 in
Details
Temper
T651
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Material Grade
7075
Resistance Properties
Corrosion-Resistant
Item
Aluminum Precision Blank
Elongation
11 %
Heat Treatment
Tempered
Material
Aluminum
Yield Strength
63 ksi
Tensile Strength
73 ksi
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 24 in, Length Tolerance +0.063 in/0 in, Overall Width 24 in, Width Tolerance +0.063 in/0 in, Thickness 0.25 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.