Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Machine-Ready Blank

  • Mfr # UB-7075-0500-06-06

  • Zoro # G516214240


product price: $59.29
/ea

Key Features

Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
Length Tolerance
+0.063 in/0 in
Tensile Strength
73 ksi
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0500-06-06
Zoro #
G516214240
UPC #
847554047330
Country of Origin
United States

Dimensions

Length Tolerance
+0.063 in/0 in
Overall Length
6 in
Thickness
0.5 in
Overall Width
6 in
Width Tolerance
+0.063 in/0 in

Details

Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
Tensile Strength
73 ksi
Item
Aluminum Precision Blank
Material Grade
7075
Elongation
11 %
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Shape
Plate
Heat Treatable
Heat Treatable
System of Measurement
Inch
Temper
T651
Material
Aluminum

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 6 in, Length Tolerance +0.063 in/0 in, Overall Width 6 in, Width Tolerance +0.063 in/0 in, Thickness 0.5 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.