Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0625-04-12

  • Zoro # G216214274


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
73 ksi
Width Tolerance
+0.063 in/0 in
Includes Material Certificate
Material Certificate with Lot Number
Thickness
0.5 in
Flatness Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0625-04-12
Zoro #
G216214274
UPC #
847554047422
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Thickness
0.5 in
Overall Width
6 in
Overall Length
24 in
Length Tolerance
+0.063 in/0 in

Details

Tensile Strength
73 ksi
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Precision Blank
Flatness Tolerance
Not Rated
Heat Treatment
Tempered
Straightness Tolerance
Not Rated
System of Measurement
Inch
Material Grade
7075
Galvanized
Not Galvanized
Temper
T651
Thickness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Tolerance Rating
Standard
Brinell Hardness
150 HBW
Rockwell Hardness
80 HRB
Material
Aluminum
Heat Treatable
Heat Treatable
Yield Strength
63 ksi
Elongation
11 %

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 24 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.5 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.