Precision Machine-Ready Blank
Mfr # UB-7075-0625-06-12
Zoro # G416214234
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Width Tolerance
+0.063 in/0 in
System of Measurement
Inch
Overall Length
12 in
Tensile Strength
73 ksi
Tolerance Rating
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0625-06-12
Zoro #
G416214234
UPC #
847554047446
Country of Origin
United States
Dimensions
Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Thickness
0.625 in
Length Tolerance
+0.063 in/0 in
Overall Width
6 in
Details
System of Measurement
Inch
Tensile Strength
73 ksi
Tolerance Rating
Standard
Thickness Tolerance
Not Rated
Temper
T651
Rockwell Hardness
80 HRB
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Item
Aluminum Precision Blank
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63 ksi
Galvanized
Not Galvanized
Brinell Hardness
150 HBW
Flatness Tolerance
Not Rated
Elongation
11 %
Material
Aluminum
Straightness Tolerance
Not Rated
Resistance Properties
Corrosion-Resistant
Description
Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 6 in Overall Width, Width Tolerance +0.063 in/0 in, 0.625 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.