Precision Machine-Ready Blank
Mfr # UB-7075-0625-18-18
Zoro # G316214235
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Overall Length
18 in
Width Tolerance
+0.063 in/0 in
Resistance Properties
Corrosion-Resistant
Thickness
0.625 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UB-7075-0625-18-18
Zoro #
G316214235
UPC #
847554047491
Country of Origin
United States
Dimensions
Overall Length
18 in
Width Tolerance
+0.063 in/0 in
Thickness
0.625 in
Length Tolerance
+0.063 in/0 in
Overall Width
18 in
Details
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Elongation
11 %
Material Grade
7075
Heat Treatable
Heat Treatable
Shape
Plate
Tensile Strength
73 ksi
Temper
T651
System of Measurement
Inch
Material
Aluminum
Item
Aluminum Precision Blank
Yield Strength
63 ksi
Heat Treatment
Tempered
Description
Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 18 in, Length Tolerance +0.063 in/0 in, Overall Width 18 in, Width Tolerance +0.063 in/0 in, Thickness 0.625 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.