Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0750-04-12

  • Zoro # G716214293


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+0.063 in/0 in
Brinell Hardness
150 HBW
Yield Strength
63 ksi
Overall Length
12 in
Rockwell Hardness
80 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0750-04-12
Zoro #
G716214293
UPC #
847554047521
Country of Origin
United States

Dimensions

Width Tolerance
+0.063 in/0 in
Overall Length
12 in
Overall Width
4 in
Thickness
0.75 in
Length Tolerance
+0.063 in/0 in

Details

Brinell Hardness
150 HBW
Yield Strength
63 ksi
Rockwell Hardness
80 HRB
Tensile Strength
73 ksi
Heat Treatment
Tempered
Material Grade
7075
Item
Aluminum Precision Blank
Thickness Tolerance
Not Rated
Material
Aluminum
Heat Treatable
Heat Treatable
Temper
T651
Flatness Tolerance
Not Rated
System of Measurement
Inch
Galvanized
Not Galvanized
Elongation
11 %
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Straightness Tolerance
Not Rated
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Precision Blank, Aluminum, 7075, T651, 12 in Overall Length, Length Tolerance +0.063 in/0 in, 4 in Overall Width, Width Tolerance +0.063 in/0 in, 0.75 in Thickness, Thickness Tolerance Not Rated, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, 150 HBW Brinell Hardness, 80 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards Not Applicable, Straightness Tolerance Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.