Zoro Homepage

Precision Machine-Ready Blank

  • Mfr # UB-7075-0750-08-08

  • Zoro # G016214276


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
System of Measurement
Inch
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Length Tolerance
+0.063 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB-7075-0750-08-08
Zoro #
G016214276
UPC #
847554047569
Country of Origin
United States

Dimensions

Overall Width
8 in
Length Tolerance
+0.063 in/0 in
Thickness
0.75 in
Width Tolerance
+0.063 in/0 in
Overall Length
8 in

Details

System of Measurement
Inch
Heat Treatment
Tempered
Resistance Properties
Corrosion-Resistant
Heat Treatable
Heat Treatable
Material Grade
7075
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Yield Strength
63 ksi
Elongation
11 %
Material
Aluminum
Item
Aluminum Precision Blank
Tensile Strength
73 ksi
Temper
T651

Description

Aluminum Precision Blank, Material Aluminum, Material Grade 7075, Temper T651, Overall Length 8 in, Length Tolerance +0.063 in/0 in, Overall Width 8 in, Width Tolerance +0.063 in/0 in, Thickness 0.75 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Yield Strength 63 ksi, Tensile Strength 73 ksi, Includes Material Certificate Material Certificate with Lot Number, Shape Plate, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.